- Flange Unit
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
- 6 3/8 in Housing Length
- 2.673 in Bearing Width
| Mounted Unit Duty | Standard Duty |
| Sealing | Seal On Both Sides |
| Housing Material | Cast Iron |
| Housing Length | 6 3/8 in |
| Series | F4BFM |
| Size Code | 203 |
| Bearing Width | 2.673 in |
| Bearing Type | Ball Bearing |
| Inner Ring | Narrow |
| Bolt Hole Spacing | 5 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Capacity | 9800 lbf |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Overall Width | 2.673 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.1875 in |
| Bearing Insert | YET |
| Weight | 7.527 LB |
| EAN or UPC | 7316577344052 |

