- Flange Unit
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 6 7/8 in Housing Length
- 2.902 in Bearing Width
| Bearing Insert | YAR |
| Overall Width | 2.902 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 5/8 in |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Air Handling Duty |
| Bolt Size | 5/8 in |
| Sealing | Seal On Both Sides |
| Series | F4BTF |
| Inner Ring | Wide |
| Bearing Width | 2.902 in |
| Housing Length | 6 7/8 in |
| Size Code | 207 |
| Shaft Dia. | 2.4375 in |
| Dynamic Capacity | 11840 lbf |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 9.05 LB |
| EAN or UPC | 7316577415301 |

