- Flange Unit
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 6 7/8 in Housing Length
- 3.185 in Bearing Width
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Dynamic Capacity | 11840 lbf |
| Shaft Dia. | 2.4375 in |
| Flange Type | 4-Bolt Flange |
| Series | F4BWF |
| Bearing Width | 3.185 in |
| Bolt Size | 5/8 in |
| Overall Width | 3.185 in |
| Bearing Insert | YEL |
| Housing Material | Cast Iron |
| Size Code | 207 |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 6 7/8 in |
| Sealing | Seal & Flinger On Both Sides |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 5/8 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 9.789 LB |
| EAN or UPC | 7316577344113 |

