- Flange Unit
- 4-Bolt Flange Type
- 2 1/2 in Shaft Diameter
- 7 3/8 in Housing Length
- 3.189 in Bearing Width
| Shaft Dia. | 2.5 in |
| Size Code | 208 |
| Bearing Insert | YAR |
| Inner Ring | Wide |
| Sealing | Seal On Both Sides |
| Mounted Unit Duty | Standard Duty |
| Dynamic Capacity | 12850 lbf |
| Overall Width | 3.189 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bearing Width | 3.189 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Series | F4BTF |
| Housing Length | 7 3/8 in |
| Weight | 14.5 LB |
| EAN or UPC | 7316577344014 |

