- Flange Unit
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 7 7/8 in Housing Length
- 3.764 in Bearing Width
| Dynamic Capacity | 14900 lbf |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Bearing Width | 3.764 in |
| Inner Ring | Wide |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 6 in |
| Sealing | Seal & Flinger On Both Sides |
| Shaft Dia. | 2.9375 in |
| Series | F4BWF |
| Housing Length | 7 7/8 in |
| Housing Material | Cast Iron |
| Size Code | 215 |
| Bearing Insert | YEL |
| Overall Width | 3.764 in |
| Weight | 14.771 LB |
| EAN or UPC | 7316577415356 |

