- 1 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Bore Type | Cylindrical |
| Sealing | Seal And Flinger On Both Sides |
| Housing Style | Flanged |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.34 in, 34.1 mm |
| Relubricatable | No |
| Shaft Dia. | 1 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 7.8 kN |
| Seal Type | Contact |
| Overall Height | 1.45 in, 36.8 mm |
| Locking Device | Set Screws |
| Flanged Housing Type | Square |
| Housing Material | Composite |
| Seal Material | Food Grade |
| Finish | Bearing Coated |
| Center Distance of Bolt Holes | 2.76 in, 70 mm |
| Bearing Type | Ball Bearing |
| Expansion Type | Expansion Bearing |
| Bolt Size | 0.38 in, 10 mm |
| Weight | 0.78 LB |
| EAN or UPC | 7316577859143 |

