- 1 1/2 in Shaft Diameter
- Inch
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Relubricatable | No |
| Shaft Dia. | 1.5 in |
| Housing Style | Flanged |
| Sealing | Seal And Flinger On Both Sides |
| Bore Type | Cylindrical |
| Locking Device | Set Screws |
| Length Through Bore | 1.94 in, 49.2 mm |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Housing Material | Composite |
| Expansion Type | Expansion Bearing |
| Center Distance of Bolt Holes | 4.02 in, 102 mm |
| Flanged Housing Type | Square |
| Static Load Rating [Max] | 19 kN |
| Bolt Size | 0.5 in, 12 mm |
| Seal Type | Contact |
| Finish | Bearing Coated |
| Bearing Type | Ball Bearing |
| Seal Material | Food Grade |
| Overall Height | 2 in, 50.7 mm |
| Weight | 2.25 LB |
| EAN or UPC | 7316577860200 |

