- 1.18 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Seal Type | Contact |
| Bearing Type | Ball Bearing |
| Locking Device | Set Screws |
| Center Distance of Bolt Holes | 3.27 in, 83 mm |
| Expansion Type | Expansion Bearing |
| Length Through Bore | 1.23 in, 31.2 mm |
| Housing Material | Composite |
| Shaft Dia. | 30 mm |
| Sealing | Seal And Flinger On Both Sides |
| Bore Type | Cylindrical |
| Bolt Size | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Seal Material | Food Grade |
| Overall Height | 1.6 in, 40.7 mm |
| Housing Style | Flanged |
| Flange Type | 4-Bolt Flange |
| Finish | Bearing Coated |
| Relubricatable | No |
| Flanged Housing Type | Square |
| Static Load Rating [Max] | 11.2 kN |
| Weight | 1.122 LB |
| EAN or UPC | 7316577847386 |

