- 1.38 in Shaft Diameter
- Metric
- Composite for the SKF Food Line Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Relubricatable | No |
| Sealing | Seal And Flinger On Both Sides |
| Finish | Bearing Coated |
| Overall Height | 1.77 in, 44.9 mm |
| Housing Style | Flanged |
| Bearing Type | Ball Bearing |
| Seal Type | Contact |
| Seal Material | Food Grade |
| Flange Type | 4-Bolt Flange |
| Center Distance of Bolt Holes | 3.62 in, 92 mm |
| Housing Material | Composite |
| Length Through Bore | 1.37 in, 34.9 mm |
| Static Load Rating [Max] | 15.3 kN |
| Bolt Size | 0.47 in, 12 mm |
| Locking Device | Set Screws |
| Shaft Dia. | 35 mm |
| Flanged Housing Type | Square |
| Expansion Type | Expansion Bearing |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 1.691 LB |
| EAN or UPC | 7316577857910 |

