- Flange Unit
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
- 7 19/32 in Housing Length
- 3.059 in Bearing Width
| Flange Type | 4-Bolt Flange |
| Dynamic Capacity | 14020 lbf |
| Series | F4BMTF |
| Sealing | Seal On Both Sides |
| Size Code | 207 |
| Shaft Dia. | 2.4375 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Air Handling Duty |
| Bearing Insert | YAR |
| Housing Material | Cast Iron |
| Bearing Width | 3.059 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 5 7/8 in |
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Length | 7 19/32 in |
| Overall Width | 3.059 in |
| Weight | 13.558 LB |
| EAN or UPC | 7316577415417 |

