- 4-Bolt Flange
- 2 7/16 in Shaft Dia.
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Relubrication Feature | With |
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Length Through Bore | 4 in |
| Static Load Rating | 50000 lbf |
| Pilot Diameter | 5 1/2 in |
| Dynamic Load Rating | 11500 lbf |
| Lubrication | Grease |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 9/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Holes | 4 |
| Limiting Speed - Grease | 2250 rpm |
| Housing Diameter | 7.625 in |
| Weight | 17.668 LB |
| EAN or UPC | 7316579562072 |

