- 0.75 in Shaft Diameter
- Inch
- Stainless Steel Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Seal Material | Food Grade |
| Dynamic Load Rating [MAX] | 10.8 kN |
| Bolt Size | 0.38 in, 10 mm |
| No. of Mounting Holes | 4 |
| Lubricant In Bearing | Grease |
| Seal Type | Contact |
| Static Load Rating [Max] | 6.55 kN |
| Seal Design | Proprietary |
| Expansion Type | Expansion Bearing |
| Center Distance of Bolt Holes | 2.5 in, 63.5 mm |
| Centre Distance Of Bolt Holes | 2.5 in, 63.5 mm |
| Flange Type | 3-Bolt Flange Braclet |
| Length Through Bore | 1.22 in, 31 mm |
| Bore Type | Cylindrical |
| Housing Base Width | 1.02 in, 25.8 mm |
| Housing Style | Flanged |
| Grease Operating [Max] | 5000 rpm |
| Bearing Type | Ball Bearing |
| Sealing | Seal And Flinger On Both Sides |
| Mounted Duty Type | Standard |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Housing Material | Stainless Steel |
| Locking Device | Set Screws |
| Flanged Housing Type | Square |
| Through Hole Diameter | 13/32 in |
| Housing Base Thickness | 0.44 in, 11.1 mm |
| Relubricatable | No |
| Overall Height | 1.28 in, 32.6 mm |
| Weight | 1.543 LB |
| EAN or UPC | 7316577847331 |

