- 1.57 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Lubricant In Bearing | Grease |
| Housing Base Width | 1.53 in, 38.9 mm |
| Housing Base Thickness | 0.56 in, 14.3 mm |
| Seal Design | Proprietary |
| Dynamic Load Rating [MAX] | 24.7 kN |
| No. of Mounting Holes | 4 |
| Bore Type | Cylindrical |
| Bearing Type | Ball Bearing |
| Mounted Duty Type | Standard |
| Housing Style | Flanged |
| Sealing | Seal And Flinger On Both Sides |
| Housing Material | Stainless Steel |
| Seal Material | Food Grade |
| Flanged Housing Type | Square |
| Flange Type | 3-Bolt Flange Braclet |
| Relubricatable | No |
| Grease Operating [Max] | 2800 rpm |
| Bolt Size | 0.47 in, 12 mm |
| Static Load Rating [Max] | 19 kN |
| Shaft Dia. | 40 mm |
| Through Hole Diameter | 13.5 mm |
| Locking Device | Set Screws |
| Centre Distance Of Bolt Holes | 4 in, 101.6 mm |
| Expansion Type | Expansion Bearing |
| Length Through Bore | 1.94 in, 49.2 mm |
| Inch/Metric | Metric |
| Center Distance of Bolt Holes | 4 in, 101.6 mm |
| Overall Height | 2.09 in, 53.2 mm |
| Seal Type | Contact |
| Weight | 5.075 LB |
| EAN or UPC | 7316577860064 |

