- Locating Ring
- 280 mm OD x 10 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| O.D. | 11.024 in, 280 mm |
| Bearing | 23134 |
| Shaft Dia. | 150 mm |
| Outside Dia. | 280 mm |
| Mounted Unit Series | SNH |
| Weight | 0.987 LB |
| EAN or UPC | 7316577017185 |

