- Stabilizing Ring
| O.D. | 18.898 in, 480 mm |
| Width | 0.413 in, 10.5 mm |
| I.D. | 18.11 in, 460 mm |
| Weight | 1.67 LB |
| EAN or UPC | 7316572891452 |
| O.D. | 18.898 in, 480 mm |
| Width | 0.413 in, 10.5 mm |
| I.D. | 18.11 in, 460 mm |
| Weight | 1.67 LB |
| EAN or UPC | 7316572891452 |