- Locating Ring
- 90 mm OD x 10.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Bearing | 1210 |
| Shaft Dia. | 45 mm, 1.6875 in |
| Outside Dia. | 90 mm |
| O.D. | 3.543 in, 90 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316577017482 |

