- Stabilizing Ring
| O.D. | 29.921 in, 760 mm |
| Width | 0.394 in, 10 mm |
| I.D. | 28.346 in, 720 mm |
| Weight | 5.07 LB |
| EAN or UPC | 7316576901836 |
| O.D. | 29.921 in, 760 mm |
| Width | 0.394 in, 10 mm |
| I.D. | 28.346 in, 720 mm |
| Weight | 5.07 LB |
| EAN or UPC | 7316576901836 |