- Locating Ring
- 100 mm OD x 11.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Bearing | 1211 |
| Shaft Dia. | 50 mm, 1.9375 in, 2 in |
| Outside Dia. | 100 mm |
| O.D. | 3.937 in, 100 mm |
| Weight | 0.133 LB |
| EAN or UPC | 7316577017499 |

