- Locating Ring
- 180 mm OD x 12 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 100 mm |
| Mounted Unit Series | SNH |
| Bearing | 2220, 22220 |
| Outside Dia. | 180 mm |
| O.D. | 7.087 in, 180 mm |
| Weight | 0.441 LB |
| EAN or UPC | 7316577017277 |

