- Locating Ring
- 150 mm OD x 12.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1217, 2217, 22217 |
| Outside Dia. | 150 mm |
| O.D. | 5.906 in, 150 mm |
| Shaft Dia. | 85 mm |
| Mounted Unit Series | SNH |
| Weight | 0.306 LB |
| EAN or UPC | 7316577017512 |

