- Locating Ring
- 160 mm OD x 12.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| O.D. | 6.299 in, 160 mm |
| Shaft Dia. | 80 mm, 3.1875 in |
| Outside Dia. | 160 mm |
| Bearing | 2218, 22218 |
| Mounted Unit Series | SNH |
| Weight | 0.339 LB |
| EAN or UPC | 7316577017529 |

