- Locating Ring
- 200 mm OD x 13.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 2222, 22222 |
| Mounted Unit Series | SNH |
| Outside Dia. | 200 mm |
| Shaft Dia. | 110 mm |
| O.D. | 7.874 in, 200 mm |
| Weight | 0.558 LB |
| EAN or UPC | 7316577017536 |

