- Locating Ring
- 160 mm OD x 14 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| O.D. | 6.299 in, 160 mm |
| Shaft Dia. | 65 mm, 2.4375 in, 2.5 in |
| Outside Dia. | 160 mm |
| Mounted Unit Series | SNH |
| Bearing | 1315, 21315 |
| Weight | 0.426 LB |
| EAN or UPC | 7316577017338 |

