- Locating Ring
- 215 mm OD x 14 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Outside Dia. | 215 mm |
| Shaft Dia. | 120 mm |
| O.D. | 8.465 in, 215 mm |
| Bearing | 22224, 2224 |
| Mounted Unit Series | SNH |
| Weight | 0.642 LB |
| EAN or UPC | 7316577017345 |

