- Stabilizing Ring
| O.D. | 9.449 in, 240 mm |
| Width | 0.591 in, 15 mm |
| I.D. | 8.661 in, 220 mm |
| Weight | 0.97 LB |
| EAN or UPC | 7316573328995 |
| O.D. | 9.449 in, 240 mm |
| Width | 0.591 in, 15 mm |
| I.D. | 8.661 in, 220 mm |
| Weight | 0.97 LB |
| EAN or UPC | 7316573328995 |