- Locating Ring
- 250 mm OD x 15 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| O.D. | 9.843 in, 250 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 140 mm |
| Bearing | 22228, 2228 |
| Outside Dia. | 250 mm |
| Weight | 0.929 LB |
| EAN or UPC | 7316577017352 |

