- Locating Ring
- 130 mm OD x 15.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Outside Dia. | 130 mm |
| O.D. | 5.118 in, 130 mm |
| Shaft Dia. | 2.5 in, 65 mm |
| Bearing | 1215 |
| Mounted Unit Series | SNH |
| Weight | 0.372 LB |
| EAN or UPC | 7316577090072 |

