- Locating Ring
- 100 mm OD x 4 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Bearing | 2309, 22309 |
| Shaft Dia. | 40 mm, 1.4375 in |
| Outside Dia. | 100 mm |
| O.D. | 3.937 in, 100 mm |
| Weight | 0.049 LB |
| EAN or UPC | 7316577294890 |

