- Locating Ring
- 130 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 2312, 22312 |
| O.D. | 5.118 in, 130 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 55 mm, 2.125 in |
| Outside Dia. | 130 mm |
| Weight | 0.121 LB |
| EAN or UPC | 7316577048394 |

