- Locating Ring
- 140 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Bearing | 2313, 22313 |
| Outside Dia. | 140 mm |
| Shaft Dia. | 60 mm, 2.25 in |
| O.D. | 5.512 in, 140 mm |
| Weight | 0.128 LB |
| EAN or UPC | 7316577299680 |

