- Locating Ring
- 250 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Outside Dia. | 250 mm |
| O.D. | 9.843 in, 250 mm |
| Mounted Unit Series | SNH |
| Bearing | 23226 |
| Shaft Dia. | 125 mm, 4.9375 in, 5 in |
| Weight | 0.344 LB |
| EAN or UPC | 7316577058140 |

