- Locating Ring
- 270 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Outside Dia. | 270 mm |
| O.D. | 10.63 in, 270 mm |
| Mounted Unit Series | SNH |
| Bearing | 23232, 23230 |
| Shaft Dia. | 135 mm, 5.1875 in, 5.25 in |
| Weight | 0.341 LB |
| EAN or UPC | 7316577063106 |

