- Locating Ring
- 290 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 23232 |
| Outside Dia. | 290 mm |
| O.D. | 11.417 in, 290 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 140 mm, 5.4375 in, 5.5 in |
| Weight | 0.41 LB |
| EAN or UPC | 7316570696769 |

