- Locating Ring
- 72 mm OD x 5.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Outside Dia. | 72 mm |
| Mounted Unit Series | SNH |
| O.D. | 2.835 in, 72 mm |
| Bearing | 2207, 22207 |
| Shaft Dia. | 30 mm, 1.125 in, 1.1875 in |
| Weight | 0.052 LB |
| EAN or UPC | 7316577081063 |

