- Locating Ring
- 85 mm OD x 5.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 40 mm, 1.4375 in, 1.5 in |
| Outside Dia. | 85 mm |
| O.D. | 3.346 in, 85 mm |
| Bearing | 1209 |
| Mounted Unit Series | SNH |
| Weight | 0.055 LB |
| EAN or UPC | 7316577017444 |

