- Locating Ring
- 52 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Shaft Dia. | 20 mm, 0.75 in |
| O.D. | 2.047 in, 52 mm |
| Outside Dia. | 52 mm |
| Bearing | 1205 |
| Weight | 0.022 LB |
| EAN or UPC | 7316577313997 |

