- Stabilizing Ring
| O.D. | 7.087 in, 180 mm |
| I.D. | 6.575 in, 167 mm |
| Width | 0.295 in, 7.5 mm |
| Weight | 0.29 LB |
| EAN or UPC | 7316571888880 |
| O.D. | 7.087 in, 180 mm |
| I.D. | 6.575 in, 167 mm |
| Width | 0.295 in, 7.5 mm |
| Weight | 0.29 LB |
| EAN or UPC | 7316571888880 |