- Stabilizing Ring
| O.D. | 5.906 in, 150 mm |
| I.D. | 5.472 in, 139 mm |
| Width | 0.335 in, 8.5 mm |
| Weight | 0.22 LB |
| EAN or UPC | 7316574235087 |
| O.D. | 5.906 in, 150 mm |
| I.D. | 5.472 in, 139 mm |
| Width | 0.335 in, 8.5 mm |
| Weight | 0.22 LB |
| EAN or UPC | 7316574235087 |