- Stabilizing Ring
| O.D. | 7.874 in, 200 mm |
| Width | 0.335 in, 8.5 mm |
| I.D. | 7.362 in, 187 mm |
| Weight | 0.44 LB |
| EAN or UPC | 7316573329015 |
| O.D. | 7.874 in, 200 mm |
| Width | 0.335 in, 8.5 mm |
| I.D. | 7.362 in, 187 mm |
| Weight | 0.44 LB |
| EAN or UPC | 7316573329015 |