- Locating Ring
- 80 mm OD x 8 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Outside Dia. | 80 mm |
| Shaft Dia. | 35 mm, 1.25 in |
| Bearing | 2208, 22208 |
| O.D. | 3.15 in, 80 mm |
| Weight | 0.077 LB |
| EAN or UPC | 7316570920284 |

