- Locating Ring
- 90 mm OD x 9 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| O.D. | 3.543 in, 90 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 35 mm, 1.375 in |
| Outside Dia. | 90 mm |
| Bearing | 1308, 21308 |
| Weight | 0.092 LB |
| EAN or UPC | 7316577017062 |

