Skip to content Skip to navigation menu
SKFFSAF 22520/C3

FSAF 22520/C3

SAF22500 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101588280
  • 3 7/16" Shaft, 4 1/2" Base to Center, 12 3/8" Bolt Centers
  • Labyrinth Seals
  • Adapter Mount
  • Expansion Type
  • Cast Iron Housing
SKFFSAF 22520/C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16" Shaft, 4 1/2" Base to Center, 12 3/8" Bolt Centers
  • Labyrinth Seals
  • Adapter Mount
  • Expansion Type
  • Cast Iron Housing

features

  • Two-piece, cast iron housing
  • Four-bolt base
  • Self-aligning 22200K series bearing
  • Oil or grease lubrication
  • LER/LOR triple-ring seals
  • Suitable for adapter or cylindrical mounting
Housing Material Cast Iron
Bearing Design Expansion
Mounted Unit Duty Heavy-Duty
End Type Open End
Bolt Size 7/8 in
Inch/Metric Inch Bore
Shaft Dia. 3.4375 in
Base Width 4 3/8 in
Base Height 1 3/4 in
Base Length 15 1/4 in
Bearing Type Spherical Roller Bearing
Locking Device Adapter Mounted
Housing Construction 2 Piece
Seal Type Labyrinth Seals
Bolt Hole Spacing Range [Max] 13 1/8 in
Series SAF22500 Series
Bolt Holes 4
Pillow Block Type Thru-Bolt
Housing Height 8 15/32 in
Bolt Hole Spacing 12 3/8 in
Lubrication Relubricatable
Weight 63.383 LB
EAN or UPC 7316576663475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison