- 4-Bolt Pillow Block Housing
- Cast Iron
- 11 1/4" Housing Length
- 9 1/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
- Four-bolt base
| Shaft Dia. | 2.4375 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 9 1/8 in |
| Taconite Seal | TER37 |
| Overall Width | 4 11/16 in |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-15-0 |
| Base Height | 1 1/8 in |
| Housing Height | 6 1/8 in |
| Bolt Holes | 4 |
| Housing Length | 11 1/4 in |
| Bolt Hole Spacing - Width | 1.875 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Housing Material | Cast Iron |
| End Plug | ERP7 |
| Adapter Assembly | SNW-15 |
| Base Width | 3 1/8 in |
| Triple Seal | LOR37 |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Mounted Unit Series | SAF22500 |
| No. of Bolt Holes | 4 |
| Seal Type | Triple Ring Seals |
| Housing Width | 4 11/16 in |
| Bearing No. | 22215EK |
| Weight | 21.749 LB |
| EAN or UPC | 7316576663598 |

