- 4-Bolt Pillow Block Housing
- Cast Iron
- 13" Housing Length
- 10 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
- Four-bolt base
| Stabilizing Ring | SR-16-13 |
| Mounted Unit Series | SAF22500 |
| Triple Seal | LOR44 |
| End Plug | ERP8 |
| Bolt Hole Spacing | 10 5/16 in |
| Housing Material | Cast Iron |
| Adapter Assembly | SNW-16 |
| Bolt Hole Spacing - Width | 2.125 in |
| Shaft Dia. | 2.6875 in |
| Locking Device | Adapter Mounted |
| No. of Bolt Holes | 4 |
| Base Width | 3 1/2 in |
| Seal Type | Triple Ring Seals |
| Overall Width | 5 5/16 in |
| Base Height | 1 1/4 in |
| Housing Height | 6 19/32 in |
| Housing Width | 5 5/16 in |
| Bolt Holes | 4 |
| Housing Length | 13 in |
| Taconite Seal | TER44 |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bearing No. | 22216EK |
| Housing Construction | 2 Piece |
| Weight | 29.101 LB |
| EAN or UPC | 7316576663628 |

