- 4-Bolt Pillow Block Housing
- Cast Iron
- 15 1/4" Housing Length
- 12 3/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
- Four-bolt base
| End Plug | ERP12 |
| Stabilizing Ring | SR-20-17 |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Base Width | 4 3/8 in |
| Shaft Dia. | 3 7/16 in |
| Mounted Unit Series | SAF22500 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Center Line to Base Dimension | 4.5 in |
| Adapter Assembly | SNW-20 |
| Housing Width | 6 1/8 in |
| Bolt Hole Spacing - Width | 2 3/8 in |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Triple Seal | LOR102 |
| Overall Width | 6 1/8 in |
| Bolt Hole Spacing | 12 3/8 in |
| Housing Length | 15 1/4 in |
| Housing Height | 8 15/32 in |
| No. of Bolt Holes | 4 |
| Base Height | 1 3/4 in |
| Seal Type | Triple Ring Seals |
| Bolt Holes | 4 |
| Taconite Seal | TER102 |
| Housing Material | Cast Iron |
| Bearing No. | 22220CCK/W33 |
| Weight | 47.41 LB |
| EAN or UPC | 7316576663680 |

