- Flanged Bearing Unit
- 25.4 mm Shaft Diameter
- 95 mm Housing Length
- 38.8 mm Bearing Width
- Cast Iron Housing Material
| Relubrication Feature | Without |
| O.D. | 95 mm |
| Sealing | Seal & Flinger On Both Sides |
| Lubricant | Grease |
| I.D. | 25.4 mm |
| Housing Length | 95 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Bore Type | Round Bore |
| Bearing Width | 38.8 mm |
| Type | Bearing Unit |
| Seal Type | Non-Contact Seals |
| Weight | 1.689 LB |
| EAN or UPC | 7316571381190 |

