- Flanged Bearing Unit
- 61.913 mm Shaft Diameter
- 175 mm Housing Length
- 72.74 mm Bearing Width
- Cast Iron Housing Material
| Bearing Width | 72.74 mm |
| Relubrication Feature | Without |
| Inch/Metric | Inch |
| Housing Length | 175 mm |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 175 mm |
| I.D. | 61.913 mm |
| Shaft Dia. | 2.4375 in |
| Lubricant | Grease |
| Type | Bearing Unit |
| Seal Type | Non-Contact Seals |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Weight | 9.116 LB |
| EAN or UPC | 7316571381527 |

