- Flanged Bearing Unit
- 61.913 mm ID
- 72.74 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| Lubricant | Grease |
| I.D. | 61.913 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Sealing | Seal And Flinger On Both Sides |
| O.D. | 175 mm |
| Weight | 9.129 LB |
| EAN or UPC | 7316577758392 |

