- Flanged Bearing Unit
- 25 mm ID
- 42.5 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Sealing | Without |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Bolt Hole Spacing | 2 3/4 in |
| Bolt Circle Dia. | 3 7/8 in |
| Flange Type | 4-Bolt Flange |
| Type | Bearing Unit |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 12 mm |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| I.D. | 25 mm |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| O.D. | 95 mm |
| Length Through Bore | 34.1 mm |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Shaft Dia. | 25 mm |
| Duty | Normal-Duty |
| Housing Height | 42.5 mm |
| End Type | Open End |
| Housing Length | 95 mm |
| Weight | 1.689 LB |
| EAN or UPC | 7316571133669 |

