- Flanged Bearing Unit
- 19.05 mm Shaft Diameter
- 86 mm Housing Length
- 37.3 mm Bearing Width
- Cast Iron Housing Material
| Bearing Width | 37.3 mm |
| Seal Type | Non-Contact Seals |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Housing Length | 86 mm |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 86 mm |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.75 in |
| I.D. | 19.05 mm |
| Relubrication Feature | Without |
| Weight | 1.279 LB |
| EAN or UPC | 7316571381183 |

